Shop All Bottles & Jars
Qorpak
Bottle, 128 oz, PK4
Mfr # GLC-01882
Zoro # G5074973
product price: $57.99
/pk 4, $14.50/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 128 oz.
- Height 256mm
- Autoclavable No
- Labware Capacity - Metric 3,840 mL
- Closure Material Urea
Product Information
- Brand Qorpak
- MFR # GLC-01882
- Zoro # G5074973
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 256mm |
Diameter | 157 mm |
Labware Screw Closure Size | 89-400 mm |
Labware Height - English | 10.08 in |
Screw Closure Size | 89-400 mm |
Labware Height - Metric | 256 mm |
Minimum Screw Closure Size | 89 mm |
Overall Height - Metric | 256 mm |
Body Diameter - Metric | 157 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 157 mm, Bottle Type Sampling, Capacity - Metric 3.84 L, Capacity - English 1 gal, Overall Height - Metric 256 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 89-400 mm, Closure Color Green, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- IGLOO Cooler W/Dispensr 5Gal (11863)
- AMSCOPE Fiber Optic Single Gooseneck Attachment for Illuminator (FB-SL)
- AMSCOPE 1X C-mount Camera Adapter with Lens for Olympus Microscopes (AD-C10-OL-V300)
- QORPAK Bottle, 250mL, 43-400, PK48 (PLC-03477)
- QORPAK Lab Paint Can, 1/2 Gal, Tinplate, PK12 (MET-03097)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- QORPAK Bottle, 500mL, 53-400, PK180 (PLC-03600)
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- QORPAK Jar, 2 oz, PK48 (PLC-03724)
- QORPAK Bottle Flip-Top Dispenensing 480 ml, PK24 (PLC-03425)
- Qorpak Labware