Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK48
Mfr # GLC-01596
Zoro # G5078683
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 43mm
- Autoclavable No
- Pre-Cleaned None
- Labware Capacity - Metric 30 mL
Product Information
- Brand Qorpak
- MFR # GLC-01596
- Zoro # G5078683
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 43mm |
Screw Closure Size | 43-400 mm |
Labware Height - English | 1.69 in |
Labware Screw Closure Size | 43-400 mm |
Diameter | 43 mm |
Labware Height - Metric | 43 mm |
Mouth Size | Wide |
Overall Height - Metric | 43 mm |
Body Diameter - Metric | 43 mm |
Description
Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 43 mm, Body Material Glass, Overall Height - Metric 43 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Phenolic, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT LilPet Pro Fixed Volume Pipettor, 10ul (LILP-10)
- DELFIELD Control, DANFOSS, FRZ, ESTR UPRIG (2194812KT-S)
- DIVERSIFIED BIOTECH Soft Rubber Roller, 4" (248742)
- UNITED SCIENTIFIC Hirsch Funnel, Porcelain, Capacity 50Ml (JHF050)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239533)
- QORPAK Bottle, 16 oz, 24-410, PK24 (PLC-03428)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- QORPAK Bottle, 8 oz, PK108 (GLA-00812)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- PIPELINE PACKAGING Oval PET Bottle, 16 oz. (04-10-051-00179)
- Qorpak Labware