Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK48
Mfr # GLC-01582
Zoro # G6039311
product price: $85.35
/pk 48, $1.78/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 43mm
- Autoclavable Yes
- Labware Closure Material Polypropylene
- Labware Basic Material Glass
Product Information
- Brand Qorpak
- MFR # GLC-01582
- Zoro # G6039311
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 43mm |
Labware Screw Closure Size | 43-400 mm |
Labware Height - Metric | 43 mm |
Diameter | 43 mm |
Labware Height - English | 1.69 in |
Screw Closure Size | 43-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 43 mm |
Overall Height - Metric | 43 mm |
Description
Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 43 mm, Body Material Glass, Overall Height - Metric 43 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Black, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Fast-Freeze Flask Bottom 600 mL (7542800)
- DIGI-SENSE Traceable Extreme-Accuracy Digital Therm (90000-27)
- INDUSTRIAL TEST SYSTEMS Test Strips, Phosphate (481349)
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, No. 10 (RST10-H2)
- QORPAK Bottle, 32 oz, PK12 (GLC-01228)
- QORPAK Bottle, Narrow, 4 Oz, Cylinder, HDPE, PK48 (PLC-03400)
- QORPAK Jar, 4 oz, PK36 (PLC-03700)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- Qorpak Bottles & Jars