Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, PK48
Mfr # GLA-00851
Zoro # G5928027
product price: $36.69
/pk 48, $0.76/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 43mm
- Autoclavable Yes
- Labware Nominal Capacity - Metric 30 mL
- Includes Closure No
Product Information
- Brand Qorpak
- MFR # GLA-00851
- Zoro # G5928027
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 43mm |
Labware Height - Metric | 43 mm |
Labware Screw Closure Size | 43-400 mm |
Screw Closure Size | 43-400 mm |
Diameter | 43 mm |
Labware Height - English | 1.69 in |
Overall Height - Metric | 43 mm |
Mouth Size | Wide |
Body Diameter - Metric | 43 mm |
Description
Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included No, Closure Liner Material Not Applicable, Body Diameter - Metric 43 mm, Body Material Glass, Overall Height - Metric 43 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material No Closure, Closure Color Not Applicable, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE INDUSTRIES, INC Medline® OR Sterile Specimen Containers, Packaged Individually, 4 oz., 100/Case (DYND30331)
- INFRATECH Infratech INF15-1015 Speed Dry Waterborne Drying System InfraRed Heater and Fan Combo (INF15-1015)
- RADWAG Precision Balance (WTC 600)
- DYNALON Bottle, Rectangular, HDPE, 1000mL, PK6 (501305-1000)
- QORPAK Bottle, 8 oz, PK24 (GLC-01665)
- QORPAK Phenolic Bottle Cap, 28mm Neck, PK12 (CAP-06478G)
- QORPAK Bottle, Wide Mouth, 2 Oz, Round, LDPE, PK48 (PLC-03662)
- QORPAK Bottle French Sq w/ Cap 240 ml, PK24 (GLC-01336)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- QORPAK Jar, 1 oz, PK72 (PLC-03693)
- NALGENE Jug, 4 L, H, Natural (2220-0010)
- Qorpak Labware