Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, 43-400, PK384
Mfr # GLC-01585
Zoro # G5986023
product price: $776.99
/pk 384, $2.02/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 43mm
- Autoclavable No
- Diameter 43 mm
- Graduation Range Not Specified
Product Information
- Brand Qorpak
- MFR # GLC-01585
- Zoro # G5986023
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 43mm |
Diameter | 43 mm |
Screw Closure Size | 43-400 mm |
Labware Screw Closure Size | 43-400 mm |
Labware Height - Metric | 43 mm |
Labware Height - English | 1.69 in |
Body Diameter - Metric | 43 mm |
Overall Height - Metric | 43 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Body Diameter - Metric 43 mm, Body Material Glass, Overall Height - Metric 43 mm, Pre-Cleaned None, Screw Closure Size 43-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Thermoset, Closure Color Green, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools 7887 Jar Of Replacement Desiccant; 1 - Gallon (ATD-7887)
- SCIENSCOPE SSZ 0.5x Objective Lens (SZ-LA-05)
- NALGENE Safety Bottle Carrier, Ldpe, Holds Six 5 (6505-0010)
- EXTECH Replacement Electrode, Use With 1ZKY6 (EC405)
- QORPAK Cap, Wide Mouth, Black, 89-400mm, PK240 (CAP-00087)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- QORPAK Metal Can, 1 gal. Cap., 7-17/32" D, PK34 (6010898)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- QORPAK Bottle, 8 oz, PK84 (GLA-00831)
- QORPAK Bottle, 60mL, 33-400, PK48 (PLC-03569)
- QORPAK Bottle, 32 oz, PK12 (GLA-00867)
- Qorpak Bottles & Jars