Shop All Bottles & Jars
Qorpak
Bottle, 1 oz, 33-400, PK432
Mfr # GLC-01460
Zoro # G5986924
product price: $632.99
/pk 432, $1.47/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Height 68mm
- Autoclavable No
- Labware Basic Material Glass
- Labware Nominal Capacity - Metric 30 mL
Product Information
- Brand Qorpak
- MFR # GLC-01460
- Zoro # G5986924
- Country of Origin India
- Category Bottles & Jars
Dimensions
Height | 68mm |
Labware Height - English | 2.68 in |
Screw Closure Size | 33-400 mm |
Labware Height - Metric | 68 mm |
Diameter | 34 mm |
Labware Screw Closure Size | 33-400 mm |
Body Diameter - Metric | 33 mm |
Mouth Size | Wide |
Minimum Screw Closure Size | 33 mm |
Overall Height - Metric | 68 mm |
Description
Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 33 mm, Bottle Type Mixing/Storing/Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 68 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 30 mL, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Grad Beaker Round 120 ml, PK24 (GLC-01504)
- GORDON BRUSH 0.010" Brass Wire Heavy Duty Vacuum Brush (901336-010BR)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- STERLITECH Weighing Paper, Nitrogen Free, Squares 3 x 3", PK500 (W33)
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- QORPAK Boston Round Bottle, 4 Oz., Narrow, PK24 (GLC-01123)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- QORPAK Jar, 8 oz, PK36 (PLC-03704)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- ZORO SELECT Tapered Pail, 12-1/2 qt., Stainless Steel (58130)
- Qorpak Bottles & Jars