Shop All Bottles & Jars
Qorpak
Boston Round Bottle, 4 Oz., Narrow, PK24
Mfr # GLC-01926
Zoro # G4569363
original price:
$49.95
7% off
new price: $46.35
/pk 24, $1.93/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 112mm
- Autoclavable No
- Mouth Narrow
- Labware Capacity - English 4 oz
Product Information
- Brand Qorpak
- MFR # GLC-01926
- Zoro # G4569363
- Country of Origin Taiwan, Province of China
- Category Bottles & Jars
Dimensions
Height | 112mm |
Diameter | 48 mm |
Labware Height - Metric | 112 mm |
Labware Screw Closure Size | 22-400 mm |
Labware Height - English | 4.41 in |
Screw Closure Size | 22-400 mm |
Minimum Screw Closure Size | 22 mm |
Body Diameter - Metric | 48 mm |
Overall Height - Metric | 112 mm |
Mouth Size | Narrow |
Description
Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 22-400 mm, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Utility Carriers, 9 3/4 in W (7134-0010)
- CORNING PYREX Graduated Solution Carboy, 19 L (1596-19L)
- IGLOO ICE PACK POLY 4PK (25376)
- SQUARE D Hom Pon 100A M Vp (HOM2040M100PCVP)
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- QORPAK Phenolic Bottle Cap, 53mm Neck, PK12 (CAP-06481G)
- QORPAK Bottle, 8 oz, 43-400, PK24 (GLA-00832)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- QORPAK Bottle Cleaned, 4 oz, 22-400, PK24 (GLC-01928)
- WHEATON Boston Round Bottle, 16 oz, PK12 (W216810)
- Qorpak Labware