Shop All Networking Hardware
Qnap
Tvs-X82/Tvs-X82T Cpu Fan Acces
Mfr # SP-FAN-BLOWER-A01
Zoro # G7174877
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Blower Fan
- Compatibility QNAP Systems Storage Servers: TVS-x82, TVS-x82T
- Max. Fan Speed 2900 rpm
- Usage Server
Product Information
- Brand Qnap
- MFR # SP-FAN-BLOWER-A01
- Zoro # G7174877
- Country of Origin Unknown
- Category Networking Hardware
Details
Item | Blower Fan |
Product Type | Blower Fan |
Compatibility | QNAP Systems Storage Servers: TVS-x82, TVS-x82T |
Max. Fan Speed | 2900 rpm |
Usage | Server |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 8 (ML7-12MP8317479103)
- SATECHI Usb A 3.0 To Usb C Adapter, Space Gray (ST-UCATCM)
- MIGHTY MAX BATTERY 12v 9AH Battery for ExpertPower Scooter EXP1290 - 2 Pack (ML9-12MP22220)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Replacement for CYTX24HL-BS, FAYTX24HL, Y50-N18L-A (YTX24HL-BS73)
- QNAP Mini Sas Cable (Sff-8644 To Sf, CAB-SAS10M-8644-8088 (CAB-SAS10M-8644-8088)
- QNAP Hdd Tray For Ts-932X, Ts-963X (TRAY-35-NK-BLK07)
- QNAP Tr-004 4-Bay Usb 3.0 Type-C (TR-004-US)
- QNAP Hdd Tray For 3.5" And 2.5" Dri (TRAY-35-NK-BLK02)
- QNAP 4 Bay 1U 12" Short Depth Rackm (TR-004U-US)
- QNAP Dual M.2 2280 Sata To 2.35 Sat (QDA-A2MAR)
- TYCON SYSTEMS Tycon Systems POE-INJ-1000-WT High PoE 4 Pair Injector (POE-INJ-1000-WT)
- Qnap Networking Hardware