Shop All Servers
Qnap
Riser Card Module 1 X Pcie 3
Mfr # BRKT-RISER-2P-2U
Zoro # G000687932
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Riser Card
- Compatibility Qnap TS-x73AU Series Storage Systems
- Rack Height 2U
- Host Interface PCI Express 3.0 x8
- Expansion Slot Type PCI Express 3.0 x4
Product Information
Dimensions
Rack Height | 2U |
Details
Product Type | Riser Card |
Compatibility | Qnap TS-x73AU Series Storage Systems |
Item | Riser Card |
Host Interface | PCI Express 3.0 x8 |
Expansion Slot Type | PCI Express 3.0 x4 |
Number of Total Expansion Slots | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ABB 4944 026-4 Battery (4944 026-4)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Enduring CB-4.5-6 (ML4-645103941)
- ILC Replacement for Panasonic Lumix Dmc-lz5 Digital Camera Contractor Battery (LUMIX DMC-LZ5 DIGITAL CAMERA CONTRACTOR BATTERY P)
- ILC Replacement for Netgear W-10a Battery (W-10A)
- QNAP Sfp 10Gbe Twinaxial Direct Att, CAB-DAC50M-SFPP (CAB-DAC50M-SFPP)
- QNAP Ts-432Pxu-Rp - Nas Server (TS-432PXU-RP-2G-US)
- QNAP Dual-Port Thunderbolt 3 Expans (QXP-T32P)
- QNAP Ts-832Pxu - Nas Server (TS-832PXU-4G-US)
- QNAP 16-Bay Turbonas 12 X 3.5 (TVS-h1688X-W1250-32G-US)
- QNAP 8Gb Ecc Ddr4 Ram 2666 Mhz Udim (RAM-8GDR4ECT0-UD-2666)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- Qnap Servers