Shop All USB Flash Drives
Qnap
Qnap 4Bay 1U Short-Depth
Mfr # TS-431XEU-2G-US
Zoro # G6228827
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating System QTS 4.3
- Width 17.3"
- Height 1.7"
- Product Type SAN/NAS Storage System
- Depth 11.5"
Product Information
- Brand Qnap
- MFR # TS-431XEU-2G-US
- Zoro # G6228827
- UPC # 885022014033
- Country of Origin Unknown
- Category USB Flash Drives
Dimensions
Width | 17.3" |
Height | 1.7" |
Depth | 11.5" |
Details
Operating System | QTS 4.3 |
Product Type | SAN/NAS Storage System |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 2.4V 150mAh NiMH Battery Pack with Genuine Varta Cells 55615302059 (2/V150H-3P)
- LOGITECH Padded H390 USB Headset, Black (LOG981000014)
- COBRA Full Featured CB Radio With Selectable 4-Color LCD Display (29 LX)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-213)
- QNAP Qnap Single Pow Supp F/2U 8Bay (SP-8BAY2U-S-PSU)
- QNAP Qnap 16-Bay Active-Active Dual, ES1686DC-2123IT-64G-US (ES1686DC-2123IT-64G-US)
- QNAP Qnap Black Hdd Tray V4 (TRAY-35-NK-BLK04)
- QNAP Qnap 2-Bay 3.5" Sata Hdd Usb 3 (TR-002-US)
- TRANSCEND INFORMATION 128Gb Jetflash 790, Black (TS128GJF790K)
- IBM 2.5-6.25 TB Ultrium LTO-6 Worm Data Cartridge - Barium Ferrite (00V7591)
- VERBATIM Premium microSDXC Memory Card, 64GB (44084)
- Qnap USB Flash Drives