Shop All Networking Hardware
Qnap
Hs-453Dx 4-Drive Fanless
Mfr # HS-453DX-8G-US
Zoro # G6176722
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating System QTS
- Width 15.9"
- Height 1.7"
- Depth 8.7"
- Product Type SAN/NAS Storage System
Product Information
- Brand Qnap
- MFR # HS-453DX-8G-US
- Zoro # G6176722
- UPC # 885022015719
- Country of Origin Taiwan, Province of China
- Category Networking Hardware
Dimensions
Width | 15.9" |
Height | 1.7" |
Depth | 8.7" |
Details
Operating System | QTS |
Product Type | SAN/NAS Storage System |
Description
The QNAP HS-453DX 4-Drive Fanless SAN/NAS Storage System has an operating system of QTS and measures 15.9" in width, 1.7" in height, and 8.7" in depth.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS GEL 12V 18AH Battery for Harley 1100cc VF1100S V65 84-85 (YTX20L-BSGEL97)
- KANTEK Glass Monitor Riser, 22 in. x 8.25 in. x 3.25 in., Clear, Supports 40 lbs (MS370)
- SIMPLY45 Pass Through Green Tint - Cat6 UTP - 100pc Jar (SIM-S45-1600)
- ASSOCIATED EQUIPMENT $HD PORTABL BATTERY CHGR 6/12/24 (AE6010B)
- QNAP Hdd Tray For Ts-473, Ts-673, T (TRAY-35-NK-BLK06)
- QNAP 4 Bay 1U 12" Short Depth Rackm (TR-004U-US)
- QNAP Qnap Rail Kit For Ts-X79U/Ecxx (RAIL-A02-90)
- QNAP Hdd Tray For Ts-932X, Ts-963X (TRAY-35-NK-BLK07)
- QNAP Hdd Tray For 3.5" And 2.5" Dri (TRAY-35-NK-BLK02)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS05M-8644 (CAB-SAS05M-8644)
- IDEAL CAT-6 Feed-Thru RJ45 Mod Plugs, Pack/50 (85-376)
- Qnap Networking Hardware