Shop All Servers
Qnap
8Gb Ecc Ddr4 Ram 2666 Mhz Udim
Mfr # RAM-8GDR4ECT0-UD-2666
Zoro # G9476060
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pins 288-pin
- Product Type RAM Module
- Memory Size 8 GB
- Compatibility QNAP NAS Servers: TS-H686, TS-H886
Product Information
Dimensions
Memory Size | 8 GB |
Details
Number of Pins | 288-pin |
Product Type | RAM Module |
Compatibility | QNAP NAS Servers: TS-H686, TS-H886 |
Description
This QNAP brand 8Gb Ecc Ddr4 Ram 2666 Mhz Udim has 288-pin and is a RAM Module with a memory size of 8 GB.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Db9 Mini Converter (Usb To Serial), Usb/ (IC833A)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- HONEYWELL HOME Door Chime, Wired, Push, Lit, Brushed Nickel (RPW212A1008/A)
- QNAP 12-Bay Turbonas 8 X 3.5 H (TVS-h1288X-W1250-16G-US)
- QNAP Ts-432Pxu-Rp - Nas Server (TS-432PXU-RP-2G-US)
- TERRAMASTER 4Bay High Performance NAS (U4-423)
- Qnap Servers