Shop All Networking Hardware
Qnap
4 Bay 1U 12" Short Depth Rackm
Mfr # TR-004U-US
Zoro # G7175227
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Width 17.3"
- Depth 11.5"
- Product Type DAS Storage System
Product Information
- Brand Qnap
- MFR # TR-004U-US
- Zoro # G7175227
- UPC # 885022017706
- Country of Origin Taiwan, Province of China
- Category Networking Hardware
Dimensions
Height | 1.7" |
Width | 17.3" |
Depth | 11.5" |
Details
Product Type | DAS Storage System |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Telephone, Extreme Cold Weather (393-003)
- BESTLINK NETWARE Modular Cable Reel 28AWG 4 Conductor Silver Satin- 1000Ft (170201)
- EVEREADY EVER 2PK C HD Battery (1235SW-2)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- QNAP Hdd Tray For Ts-473, Ts-673, T (TRAY-35-NK-BLK06)
- QNAP Qnap Rail Kit For Ts-Ecx80U-Rp (RAIL-A03-57)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- QNAP Tvs-X82/Tvs-X82T Cpu Fan Acces (SP-FAN-BLOWER-A01)
- QNAP Mini Sas Cable (Sff-8644 To Sf, CAB-SAS10M-8644-8088 (CAB-SAS10M-8644-8088)
- QNAP Qnap Rail Kit For Ts-X79U/Ecxx (RAIL-A02-90)
- TRILOGY NETWORX USB Gateway, Plastic (AL-IME-USB)
- Qnap Networking Hardware