Shop All Gas Heater Accessories
Qmark
Trim Kit, Unit, For CDF Heaters
Mfr # CDFTK
Zoro # G8436346
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CDF Series Heaters
- Includes Mounting Hardware
- Mounting Type Unit
- Fits KW All Wattages
- Overall Length 24 in
Product Information
- Brand Qmark
- MFR # CDFTK
- Zoro # G8436346
- UPC # 685360015040
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Overall Length | 24 in |
Overall Depth | 1 in |
Overall Height | 24 in |
Overall Width | 24 in |
Overall HxWxD | 24 in x 24 in x 1 in |
Details
Item | Trim Kit |
For Use With | CDF Series Heaters |
Includes | Mounting Hardware |
Mounting Type | Unit |
Fits KW | All Wattages |
Standards | UL Listed, CUL Listed |
Fits kW | All Wattages |
Description
Trim Kit, Mounting Type Unit-Mount, For Use With CDF Series Heaters, Includes Mounting Hardware, Fits kW All Wattages, Overall HxWxD 24 in x 24 in x 1 in, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Bath Exhaust Fan (QTR110L)
- DAYTON Linkage Kit (885-YK)
- TRUE Drawer Roller, True Drawered Units (921847)
- QMARK 3600-4800W 208-240V Architectural Heavy Duty Wall Heater (AWH4504F)
- QMARK Disconnect Switch, Unit Mounted (MPDS60)
- QMARK Transformer, Unit, 277V, 60 Hz (CDFTR7)
- QMARK Disconnect Switch, Unit, 277V, 60 Hz (CDFDS)
- QMARK Mounting Frame, Recessed, 48 In.L, 24 In.W (QRF2448)
- QMARK Transformer Kit, Unit, 240V, 60 Hz (CDFTR4)
- QMARK Mounting Frame, Surface, 24 In.L, 24 In.W (QSF2424)
- WEATHERHEAD Coupler Plug, (F)NPT, 3/8, Steel (43)
- Qmark Heaters & Furnaces