Shop All Electric Wall Heaters
Qmark
Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W
Mfr # AWH4408F
Zoro # G7859984
Free Shipping & Returns
$634.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Architectural Tamper Resistant
- Watts 4000/2000
- BtuH 13,648/6824
- Heater Voltage 208 V AC
- Electric Heater Phase 1
Product Information
- Brand Qmark
- MFR # AWH4408F
- Zoro # G7859984
- UPC # 685360008356
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-1/4" |
Wall Opening Depth | 3-7/8" |
Housing Height | 18 1/4 in |
Housing Width | 14 3/8 in |
Grille Height | 19 5/16 in |
Grille Width | 15 3/4 in |
Grille Depth | 1 1/4 in |
Housing Depth | 5 1/4 in |
Wall Opening Height | 18-1/4" |
Rough-In Dimensions - H x W x D | 18-1/4 in x 14-1/4 in x 3-7/8 in |
Rough-In Width | 14 1/4 in |
Rough-In Height | 18 1/4 in |
Minimum Mounting Height from Floor | 8 in |
Rough-In Depth | 3 7/8 in |
Description
Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 4000/2000 Watts, 13,648/6824 BtuH, Heater Voltage 208 V AC, Electric Heater Phase 1, Wall Opening Width 14-1/4 In., Color Bronze, 19.2/9.6 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 105 Degrees F, Grille Material Steel, Grille Width 15 3/4 in, Grille Depth 1 1/4 in, Grille Height 19 5/16 in, Housing Width 14 3/8 in, Housing Depth 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 007142F Kit - Flow Switch (007142F)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 30W (20UA48)
- TEMPCO Band Heater, 900 Deg F, 1 In. W (NHL00101)
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (4FZH8)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (AWH4404FNW)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 120V AC (SSAR1802AL)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W (AWH4408FNW)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808AL)
- QMARK Surface-Mount Pump House Heater, Surface, 500/376/500 W, Beige (WHT500)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSHO4008)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., White Design, 120 V (HS-1648-V101)
- Qmark Heaters & Furnaces