Shop All Electric Wall Heaters
Qmark
Recessed Electric Wall-Mount Heater, Recessed or Surface, 240V AC
Mfr # SSHO4004
Zoro # G3919151
original price:
$695.44
13% off
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Electric Heater Type Programmable Touchscreen
- Watts 1800 to 4000
- BtuH 13,650
- Heater Voltage 240 V AC
Product Information
- Brand Qmark
- MFR # SSHO4004
- Zoro # G3919151
- UPC # 685360156712
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-19/64" |
Wall Opening Depth | 3-7/8" |
Housing Width | 14 3/8 in |
Grille Depth | 1 3/8 in |
Wall Opening Height | 18-15/64" |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 4 in |
Grille Width | 15 3/4 in |
Grille Height | 19 1/8 in |
Housing Height | 18 1/4 in |
Rough-In Height | 18 3/16 in |
Rough-In Dimensions - H x W x D | 18-3/16 in x 14-1/4 in x 3-7/8 in |
Rough-In Width | 14 1/4 in |
Rough-In Depth | 3 7/8 in |
Minimum Mounting Height from Floor | 12 in |
Description
Recessed Electric Wall-Mount Heater, Programmable Touchscreen, 1800 to 4000 Watts, 13,650 BtuH, Heater Voltage 240 V AC, Electric Heater Phase 1, Wall Opening Width 14-19/64 In., Color White, 7.5 to 16.7 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-15/64 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 88 Degrees F, Grille Material Metal, Grille Width 15 3/4 in, Grille Depth 1 3/8 in, Grille Height 19 1/8 in, Housing Width 14 3/8 in, Housing Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON Industrial Fan, 30", 115V, Floor Mounted (F30A-HIP-SF)
- EVERPURE Replacement Cartridge - 4Cb5 (9617-11)
- ALL-FILTERS 14X24X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14241.10 6PK)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361500)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000 W (CWH3404F)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 277V AC (SSHO4007)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSAR4808AL)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 240/277V AC (AWH4407FNW)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3507F)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000/1500 W (3ENC9)
- Qmark Heaters & Furnaces