Shop All Electric Unit Heaters
Qmark
QMARK, 900W At 240V Cove Heater, 240VAC, 3072 BtuH
Mfr # RCC9024C
Zoro # G3171686
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3"
- Height 4-3/16"
- Width 71"
- Mounting Type Wall
- Amps AC 3.7
Product Information
- Brand Qmark
- MFR # RCC9024C
- Zoro # G3171686
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 3" |
Height | 4-3/16" |
Width | 71" |
Details
Mounting Type | Wall |
Item | QMARK, 900W At 240V Cove Heater |
Amps AC | 3.7 |
BtuH | 3072 |
Heater Voltage | 240VAC |
Voltage | 240VAC |
Watts | over |
Description
QMARK, 900W At 240V Cove Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENSTAR Venstar 2H/1C, 1-Day Prog Thermostat (VST1700)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x36", MERV 14 (5E836)
- HONEYWELL Thrmstat Heat Only (CT87K1004/E1)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K386)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (MUH0321)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 3 Phase, 20.0 kW (MUH208)
- QMARK Cabinet Unit Heater with BMS (CUS94510483FFWD)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 15.0 kW (MUH154)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH0521)
- GLOBAL INDUSTRIAL Horizontal Downflow Unit Heater With Remote, 7500/4700 Watts, 240V, 1 Phase (246726)
- Qmark Electric Unit Heaters