Shop All Electric Unit Heaters
Qmark
QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater, 208/240VAC
Mfr # BRH562
Zoro # G3171756
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10-3/4"
- Height 12"
- Housing Material Steel
- Width 11-3/8"
- Amps AC 23.3/20.2
Product Information
- Brand Qmark
- MFR # BRH562
- Zoro # G3171756
- Country of Origin Taiwan, Province of China
- Category Electric Unit Heaters
Dimensions
Depth | 10-3/4" |
Height | 12" |
Width | 11-3/8" |
Details
Housing Material | Steel |
Amps AC | 23.3/20.2 |
BtuH | 19,110/14,333 |
Item | QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater |
Features | Cord Wrap, Thermostat, Handle, Quiet Operation, Finger Proof, Thermal Cut-off, Cord Storage |
Heater Voltage | 208/240VAC |
Voltage | 208/240VAC |
Description
QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 25.0 kW (MUH254)
- TRUE AIRE FLOOR REGISTER 12""X6""BRN (C150MB 06X12)
- TPI INDUSTRIAL Floor Fan 12", 120V, Gray, Steel Base 1/1 (F12-TE)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (66404)
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- QMARK Disconnect Switch, 600V AC, 1/3 Phase (DS25)
- QMARK 120VAC Toe Space Heater with Thermostat, Fan Forced (QTS1500T)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 3 Phase, 20.0 kW (MUH208)
- QMARK Cabinet Unit Heater Easy Install (CUS94510483FFW)
- QMARK Electric Unit Heater, 480, 3 Phase, 50.0 kW, 170.5 BtuH (MUH504)
- KING ELECTRIC Kb Platinum Unit Heater 240V 5Kw 1-3Ph W/Bracket (KB2405-3MP-P)
- Qmark Electric Heaters & Accessories