Shop All Electric Unit Heaters
Qmark
QMARK, 1,500W At 240V Cove Heater, 240VAC, 1.5 kW, 5120 BtuH
Mfr # RCC15024C
Zoro # G3171500
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 3"
- Height 4-3/16"
- Width 118"
- Mounting Type Wall
- Amps AC 6.2
Product Information
- Brand Qmark
- MFR # RCC15024C
- Zoro # G3171500
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 3" |
Height | 4-3/16" |
Width | 118" |
Details
Mounting Type | Wall |
Item | QMARK, 1,500W At 240V Cove Heater |
Amps AC | 6.2 |
BtuH | 5120 |
Heater Voltage | 240VAC |
kW | 1.5 |
Voltage | 240VAC |
Watts | over |
Description
QMARK, 1,500W At 240V Cove Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEPTRONIC Damper Actuator, 50 90Sec, 2-10/4-20 (BM060)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK15)
- US DUCT US Duct Clamp Together 45 ° Elbow 1.0 CLR, 6" Diameter, Galvanized, 22 Gauge (RESD0645.G22)
- SOLAIRA Replacement Heater Lamp, 14 In. L, 2kW (SWIREAW20240)
- QMARK Cabinet Unit Heater Easy Install (CUS93505483FFW)
- QMARK Cabinet Unit Heater with BMS (CUS93505483FFWD)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 20.0 kW (MUH204)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW, 17 BtuH (MUH0571)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- QMARK Disconnect Switch, 600V AC, 1/3 Phase (DS25)
- KING ELECTRIC Unit Heater 240V 1Ph 10Kw W/Stat & Brkt (SKB2410-1-T-B)
- Qmark Electric Unit Heaters