Shop All Electric Infrared Heaters
Qmark
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat
Mfr # MUH102-PRO
Zoro # G504319438
product price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Air Outlet Louvers
- Voltage 208/240 V AC
- Heating Capacity 34121 BtuH
- Electrical Connection Hardwired
- Control Type Mechanical Selector Dial
Product Information
- Brand Qmark
- MFR # MUH102-PRO
- Zoro # G504319438
- UPC # 00685360173887
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Depth | 7 1/2 in |
Overall Width | 19 in |
Overall Height | 21 3/4 in |
Overall Length | 19 in |
Description
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 7 1/2 in, Air Flow 650 cfm, Air Temp. Rise 49 Degrees F, Voltage 208/240 V AC, 1, 3 Phase, Wattage Output 10 kW, Heating Method Fan Forced, Heating Capacity 34121 BtuH, Mounting Location Ceiling, Wall, Frequency 60 Hz, Amperage 36 A, 42 A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Powder Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Flange Kit, 24X36 (33W756)
- HEATFAB Gas Vent Pipe (9308-316)
- ILLINOIS STEAM TRAPS Steam Trap3/4" 6G-15 F/T Trap (0036096)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH078-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0541-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH104-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH074-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0321-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0581-PRO)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-462-THSS)
- Qmark Electric Infrared Heaters