Shop All Electric Infrared Heaters
Qmark
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat
Mfr # MUH0581-PRO
Zoro # G804319435
product price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Air Outlet Louvers
- Voltage 208 V AC
- Heating Method Fan Forced
- Housing Material Steel
- Housing Finish Powder Coated
Product Information
- Brand Qmark
- MFR # MUH0581-PRO
- Zoro # G804319435
- UPC # 00685360173825
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Overall Width | 14 in |
Overall Length | 14 in |
Overall Depth | 7 1/2 in |
Overall Height | 16 in |
Description
MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat, Overall Height 16 in, Overall Width 14 in, Overall Depth 7 1/2 in, Air Flow 350 cfm, Air Temp. Rise 45 Degrees F, Voltage 208 V AC, 1, 3 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17060 BtuH, Mounting Location Ceiling, Wall, Frequency 60 Hz, Amperage 24 A, Control Type Mechanical Selector Dial, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8x24x1 Synthetic Pleated Air Filter, MERV 7 (21C076)
- MASTER FLASH Pipe Boot, 3" to 8" Pipes, Bk (RS101BA)
- DAYTON Blade, Fan, 18 In Dia (2C362)
- TRUE Top Left Door Hinge Kit, True TSSU Series (870838)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0321-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0381-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH078-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0341-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH104-PRO)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0541-PRO)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- Qmark Heaters & Furnaces