Shop All Electric Washdown Heaters
Qmark
Electric Washdown Heater, 17060 BtuH, 480V
Mfr # QWD05432BTLS
Zoro # G5266317
product price: $2,755.99
/ea
Free Shipping & Returns
$2,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- BtuH 17,060
- kW 5
- Amps AC 6.0
- Air Flow 700 cfm
Product Information
- Brand Qmark
- MFR # QWD05432BTLS
- Zoro # G5266317
- UPC # 094726804134
- Country of Origin United States
- Category Electric Washdown Heaters
Dimensions
Depth | 18" |
Width | 13" |
Manufacturers Warranty Length | 1 yr |
Height | 19-1/2" |
Overall Width | 13 in |
Overall Height | 19 1/2 in |
Grille Height | 13 in |
Overall Dimensions - H x W x D | 19-1/2 in x 13 in x 18 in |
Grille Depth | 1/4 in |
Grille Width | 13 in |
Overall Depth | 18 in |
Description
Washdown Electric Wall & Ceiling Unit Heater, Overall Height 19 1/2 in, Overall Width 13 in, Overall Depth 18 in, Voltage 480V AC, 3 Phase, Wattage Output 5 kW, Air Flow 700 cfm, Air Temp. Rise 23 Degrees F, Amperage 6.4 A, Frequency 60 Hz, Heating Capacity 17,060 BtuH, Heating Method Fan Forced, Mounting Location Ceiling, Wall, Mounting Type Surface, Grille Height 13 in, Grille Width 13 in, Grille Depth 1/4 in, Grille Finish Stainless Steel, Grille Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Filter for Many Broan / Nutone Models - 10 1/2 x 8 3/4 x 1/8 (AF4035)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V47AA-3C)
- TRU AIRE Return Grille 24X6 (C170 24X6)
- FOLLETT ICE Dispense Wheel (PD502821)
- QMARK Electric Washdown Heater, 51180 BtuH, 480V (QWD15432BTLS)
- QMARK Electric Washdown Heater, 34120 BtuH, 480V (QWD10432BTLS)
- Qmark Heaters & Furnaces