Shop All Electric Wall Heater Accessories
Qmark
Electric Wall Heat Frame, 16 3/20" W
Mfr # SMFL
Zoro # G506350682
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With 19PP61, 19PP51, 19PP13, 39K908, 39K907, 39K906, 39K909, 19PN86, 39K905, 39K904, 19PN80, 19PN79, 19PN70, 19PN78, 19PR51, 19PR46, 39K916, 39K912, 39K914, 19PP53, 19PR19, 39K913, 39K915, 19PP55, 19PR95, 19PR98, 19PR97, 19PR96
- Outside Width 16 3/20 in
- Outside Height 19 71/100 in
- Bracket Angle 90 Degrees
Product Information
- Brand Qmark
- MFR # SMFL
- Zoro # G506350682
- Country of Origin United States
- Category Electric Wall Heater Accessories
Dimensions
Outside Width | 16 3/20 in |
Outside Height | 19 71/100 in |
Details
Item | Electric Wall Heat Mounting Frame |
Color | White |
For Use With | 19PP61, 19PP51, 19PP13, 39K908, 39K907, 39K906, 39K909, 19PN86, 39K905, 39K904, 19PN80, 19PN79, 19PN70, 19PN78, 19PR51, 19PR46, 39K916, 39K912, 39K914, 19PP53, 19PR19, 39K913, 39K915, 19PP55, 19PR95, 19PR98, 19PR97, 19PR96 |
Bracket Angle | 90 Degrees |
Fits kW | 1500, 1500/2000, 1500/3000, 1800, 1800/3600, 2000/4000, 2400/4800, 3600/4800, 4800 |
Weight Capacity | 25 lb |
Material | Powder Coated Steel |
Description
Electric Wall Heat Mounting Frame, Outside Height 19 71/100 in, Outside Width 16 3/20 in, For Use With 19PP61, 19PP51, 19PP13, 39K908, 39K907, 39K906, 39K909, 19PN86, 39K905, 39K904, 19PN80, 19PN79, 19PN70, 19PN78, 19PR51, 19PR46, 39K916, 39K912, 39K914, 19PP53, 19PR19, 39K913, 39K915, 19PP55, 19PR95, 19PR98, 19PR97, 19PR96, Mounting Type Surface, White, Fits kW 1500, 1500/2000, 1500/3000, 1800, 1800/3600, 2000/4000, 2400/4800, 3600/4800, 4800, Weight Capacity 25 lb, Bracket Angle 90 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ceiling Fan Downrod, Requires 36WC93, 6inL (36WC91)
- MRCOOL R-410A Charged Line Set, 16ft 3/8 x 5/8 (DIY16-3858)
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- MAXX AIR Portable Barrel Fan, 120 V, 2Speed, 5800 to 10,000 cfm Air, Red (BF42BD)
- QMARK Metal Sheath, 2000 Watt Element (F4MS20208)
- QMARK Mounting Frame, 21 In. W, 21 In. H (SMHTSSNW)
- QMARK Mounting Frame, White (HTWHSM)
- QMARK Mounting Frame, Surface (SMHTSSBL)
- QMARK Northern White Recess Mounting Enclosure (CDFRENW)
- LYNX FIREPLACE GRATE 24""X12""D (PR245)
- DAYTON Remote Bulb Thermostat, Built In, 55-115 F (2YU88)
- Qmark Electric Heater Accessories