Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 600V AC, 3 Phase, 5.0 kW, 17 BtuH
Mfr # MUH0561
Zoro # G8277692
product price: $994.00
/ea
Free Shipping & Returns
$994.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7-1/2"
- Height 16"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 14"
Product Information
- Brand Qmark
- MFR # MUH0561
- Zoro # G8277692
- UPC # 685360047263
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 7-1/2" |
Height | 16" |
Width | 14" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Dimensions - H x W x D | 16 in x 14 in x 7-1/2 in |
Overall Width | 14 in |
Overall Depth | 7 1/2 in |
Overall Height | 16 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 7 1/2 in, Air Flow 350 cfm, Air Temp. Rise 45 Degrees F, Voltage 600V AC, 3 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17,065 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 50/60 Hz, Amperage 4.8A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACE Grace 21482 6 in. x 75 ft. Vycor Plus Self-Adhered Flashing (718306)
- FOLLETT ICE Baffle (PD502414)
- MCDONNELL & MILLER Fs5-3/4 Flow Switch (Low Flow (FS5-3/4)
- CANARM Upblast Exhauster, 1 Phase, 1 hp (ALX180-UD100EC)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 3.0 kW (MUH0341)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 5.0 kW, 17 BtuH (MUH0541)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 15.0 kW (MUH158)
- QMARK Cabinet Unit Heater with BMS (CUS94510203FFWD)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 10.0 kW (MUH104)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH152)
- KING ELECTRIC Kbp Unit Heater 277V 4000W (KBP2704)
- Qmark Electric Unit Heaters