Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 600V AC, 3 Phase, 3.0 kW
Mfr # MUH0361
Zoro # G8099113
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7-1/2"
- Height 16"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 14"
Product Information
- Brand Qmark
- MFR # MUH0361
- Zoro # G8099113
- UPC # 685360047195
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 7-1/2" |
Height | 16" |
Width | 14" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Depth | 7 1/2 in |
Overall Dimensions - H x W x D | 16 in x 14 in x 7-1/2 in |
Overall Width | 14 in |
Overall Height | 16 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 7 1/2 in, Air Flow 350 cfm, Air Temp. Rise 27 Degrees F, Voltage 600V AC, 3 Phase, Wattage Output 3 kW, Heating Method Fan Forced, Heating Capacity 10,239 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 50/60 Hz, Amperage 2.9A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY FLASHING NO-CALK 1/2TO1"" (11830)
- PARKER Filter/Dryer, 3/8 In (LLD - 163S)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- BASO Coil110/120V Valve Coil (RSDA95A-120C)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 15.0 kW (MUH154)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (MUH0321)
- QMARK Cabinet Unit Heater Easy Install (CUS93505483FFW)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 10.0 kW (MUH108)
- QMARK Disconnect Switch, 600V AC, 1/3 Phase (DS25)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 20.0 kW (MUH204)
- TPI Hotpod 8 Diameter Inlet Duct Mounted Heater Hardwired, 1440/720W 120V (HP814401202T)
- Qmark Electric Unit Heaters