Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW
Mfr # MUH074
Zoro # G4974846
Free Shipping & Returns
$964.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7-1/2"
- Height 21-3/4"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 19"
Product Information
- Brand Qmark
- MFR # MUH074
- Zoro # G4974846
- UPC # 685360047324
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 7-1/2" |
Height | 21-3/4" |
Width | 19" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 21 3/4 in |
Overall Width | 19 in |
Overall Depth | 7 1/2 in |
Overall Dimensions - H x W x D | 21-3/4 in x 19 in x 7-1/2 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 7 1/2 in, Air Flow 650 cfm, Air Temp. Rise 37 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25,600 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 18 ft, Frequency 60 Hz, Amperage 9A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Polyester Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Ax38 Gripnotch Browning Belt (AX38)
- AIRSEPT Line Splice Hi Side Service "T" 1/2" OD (76214)
- HI-TECH DURAVENT Lavatory Hose, 4-1/8 In. ID, 10 ft. L, URE (0633-0413-0910)
- LASKO 12" Table Fan 3 Speed Black, 2017 (2017)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 10.0 kW (MUH108)
- QMARK Cabinet Unit Heater Easy Install (CUS94510243FFW)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH102)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 20.0 kW (MUH204)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW (MUH0381)
- QMARK 120VAC Toe Space Heater with Thermostat, Fan Forced (QTS1500T)
- FOSTORIA Portable Heater, 15Kw, 240V, 1-P, 240V, 1 Phase (YES-1524-1A)
- Qmark Electric Heaters & Accessories