Shop All Electric Unit Heaters
Qmark
Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 5.0 kW, 17 BtuH
Mfr # MUH0571
Zoro # G7860133
product price: $609.00
/ea
Free Shipping & Returns
$609.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7-1/2"
- Height 16"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 14"
Product Information
- Brand Qmark
- MFR # MUH0571
- Zoro # G7860133
- UPC # 685360047270
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 7-1/2" |
Height | 16" |
Width | 14" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 16 in |
Overall Width | 14 in |
Overall Depth | 7 1/2 in |
Overall Dimensions - H x W x D | 16 in x 14 in x 7-1/2 in |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 16 in, Overall Width 14 in, Overall Depth 7 1/2 in, Air Flow 350 cfm, Air Temp. Rise 45 Degrees F, Voltage 277V AC, 1 Phase, Wattage Output 5 kW, Heating Method Fan Forced, Heating Capacity 17,065 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 12 ft, Frequency 50/60 Hz, Amperage 18A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 277V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Pulley, 3X4X5 (KR11AZ406)
- SUPCO Round Run Capacitor, CR50X370R (CR50X370R)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F43-FSS-3)
- HOSHIZAKI Inlet Water Valve (4A5251-07)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 10.0 kW (MUH107)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 7.5 kW (MUH077)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- QMARK Cabinet Unit Heater with BMS (CUS94510483FFWD)
- QMARK Cabinet Unit Heater Easy Install (CUS94510483FFW)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 15.0 kW (MUH154)
- QMARK Cabinet Unit Heater Easy Install (CUS93505203FFW)
- Qmark Electric Unit Heaters