Shop All Electric Ceiling Heaters
Qmark
Electric Ceiling Heater, 277V, 5K Watts
Mfr # CDF557RE
Zoro # G8125056
original price:
$1,342.00
10% off
new price: $1,200.00
/ea
Free Shipping & Returns
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 277VAC
- kW 5/3.8/2.5
- BtuH 17,100/13,000/8500
- Phase 1
- Amps 18.1/13.7/9.0
Product Information
- Brand Qmark
- MFR # CDF557RE
- Zoro # G8125056
- UPC # 685360152806
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Length | 23-3/4" |
Width | 23-3/4" |
Height | 7" |
Manufacturers Warranty Length | 1 yr Limited, 5 yr Elements |
Overall Dimensions - L x W x D | 23 3/4 in x 23 3/4 in x 7 in |
Overall Length | 23 3/4 in |
Overall Depth | 7 in |
Overall Width | 23 3/4 in |
Overall Height | 7 in |
Description
Electric Ceiling Panel Heater, Overall Length 23 3/4 in, Overall Width 23 3/4 in, Overall Depth 7 in, Overall Height 7 in, 1 Phase, Voltage 277V AC, Wattage Output 2500W/3800W/5000W, Housing Color White, Heating Method Fan Forced, Heating Capacity 8500/13,000/17,100 BtuH, Mounting Type Recessed, Thermostat Included No, Air Flow 300 cfm, Air Temp. Rise 42 Degrees F, Amperage 18.1A/13.7A/9.0A, Frequency 60 Hz, Control Type Thermostat, Heater Mounting Position Vertical Burn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Refrigeration Brush, Dia 3/4, Length 6 1/2 (3DYR1)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Breezewave finish (92604)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B640)
- HESSAIRE Agricultural Exhaust Fan, 48", Belt (48SW750)
- QMARK Electric Ceiling Heater, 208V, 4K Watts (CDF548SE)
- QMARK Ceiling Mounted Heater (QCH1151F)
- QMARK Ceiling Mounted Heater (EFF3007)
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558SE)
- QMARK Heavy-Duty Ceiling Mounted Heater, Fan Forced, 150 cfm, 5120 BtuH (EFF1500)
- QMARK Electric Ceiling Heater, 277V, 4K Watts (CDF547RE)
- DAYTON Electric Ceiling Heater, 240VAC, 375W (54UD16)
- Qmark Electric Heaters & Accessories