Shop All Ceiling Fans
Qmark
Commercial Ceiling Fan, 1 Phase, 120V AC
Mfr # 56001HP
Zoro # G503533262
original price:
$200.99
3% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Blade Color White
- Housing Finish White
- Number of Blades 3
- Reversible No
- Speed Controllable - Fans Yes
Product Information
- Brand Qmark
- MFR # 56001HP
- Zoro # G503533262
- UPC # 00685360174464
- Country of Origin Thailand
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 20 ft |
Blade Diameter | 56 in |
Down Rod Outside Dia. | 2 1/2 in |
Min. Mounting Height | 7 ft |
Description
Commercial Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, 110 W Fan Watts, Phase 1, 6,561 cfm, 275 RPM RPM, Max. Mounting Height 20 ft, Min. Mounting Height 7 ft, Number of Speeds Variable, Blade Finish Epoxy, Fan Housing Color White, Housing Finish White, Fan Blade Color White, Number of Blades 3, Speed Controllable - Fans Yes, 1 A Amps, Bearing Type Permanently Lubricated Ball, 50/60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Motor Design Permanent Split Capacitor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve Repair Diaphragm (N800-9423)
- HONEYWELL Hm750A1000 120/240V Advanced (HM750A1000)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT6)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTU2)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (36201C)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001LCC)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (48201C)
- QMARK Industrial Ceiling Fan, 1 Phase, 277 V AC (56007HP)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001HP-BRN)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP-BRN)
- HUNTER Outdoor Ceiling Fan, 60 in. Blade Dia., Single Phase, 120 (59625)
- Qmark Ceiling Fans & Accessories