Shop All Electric Unit Heaters
Qmark
Cabinet Unit Heater with BMS
Mfr # CUS94510483FFWD
Zoro # G803446033
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,640.99
Free 30-Day Returns
Key Features
- Housing Material Steel
- Phase 3
- Air Flow 500 cfm
- Frequency 60 Hz
- Wattage Output 10 kW
Product Information
- Brand Qmark
- MFR # CUS94510483FFWD
- Zoro # G803446033
- UPC # 00685360174167
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Depth | 9 3/4 in |
Overall Dimensions - W x H x D | 45 in x 26 3/8 in x 9 3/4 in |
Overall Width | 45 in |
Overall Height | 26 3/8 in |
Details
Housing Material | Steel |
Phase | 3 |
Air Flow | 500 cfm |
Frequency | 60 Hz |
Wattage Output | 10 kW |
Housing Color | White |
Standards | UL Listed |
Voltage, Phase | 480V AC, 3-Phase |
Heating Method | Fan Forced |
Amperage | 12 A |
Voltage | 480 V AC |
Heating Capacity | 34,130 BtuH |
Item | Cabinet Unit Heater with BMS |
Housing Finish | Powder Coated |
Description
Cabinet Unit Heater with BMS, Mounting Type Ceiling, Floor, Wall, Overall Depth 9 3/4 in, Overall Height 26 3/8 in, Overall Width 45 in, Housing Color White, 3 Phase, Voltage 480 V AC, Wattage Output 10 kW, Amperage 12 A, Air Flow 500 cfm, Frequency 60 Hz, Heating Capacity 34,130 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Evaporative Cooler 2376/3800 cfm, 1000 to 1400 sq. ft. (6RJZ3)
- ECONOMASTER Furnace Motor, 3/4 HP, 1075 rpm (EM3589)
- GE Defrost Thermostat (WR50X60)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Distressed White (50389-40)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (MUH0321)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 3.0 kW (MUH0341)
- QMARK Cabinet Unit Heater Easy Install (CUS93505203FFW)
- QMARK Cabinet Unit Heater with BMS (CUS93505203FFWD)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 5.0 kW (MUH0581)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH0521)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1NP3P)
- Qmark Electric Heaters & Accessories