Shop All Electric Unit Heaters
Qmark
Cabinet Unit Heater with BMS
Mfr # CUS94510203FFWD
Zoro # G603446028
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,660.99
Free 30-Day Returns
Key Features
- Housing Material Steel
- Phase 3
- Housing Finish Powder Coated
- Housing Color White
- Wattage Output 10 kW
Product Information
- Brand Qmark
- MFR # CUS94510203FFWD
- Zoro # G603446028
- UPC # 00685360174129
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Height | 26 3/8 in |
Overall Dimensions - W x H x D | 45 in x 26 3/8 in x 9 3/4 in |
Overall Width | 45 in |
Overall Depth | 9 3/4 in |
Details
Housing Material | Steel |
Phase | 3 |
Housing Finish | Powder Coated |
Item | Cabinet Unit Heater with BMS |
Housing Color | White |
Wattage Output | 10 kW |
Heating Method | Fan Forced |
Voltage, Phase | 208V AC, 3-Phase |
Frequency | 60 Hz |
Amperage | 34 A |
Heating Capacity | 34,130 BtuH |
Voltage | 208 V AC |
Standards | UL Listed |
Air Flow | 500 cfm |
Description
Cabinet Unit Heater with BMS, Mounting Type Ceiling, Floor, Wall, Overall Depth 9 3/4 in, Overall Height 26 3/8 in, Overall Width 45 in, Housing Color White, 3 Phase, Voltage 208 V AC, Wattage Output 10 kW, Amperage 34 A, Air Flow 500 cfm, Frequency 60 Hz, Heating Capacity 34,130 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS 4N1 Rain Collar (81721)
- BIG ASS FANS Industrial HVLS Fan, 1, 3 Phase, 200 to 277 V AC (F-PFD1-0822S34)
- TEMPCO Flanged Immersion Heater, 37-15/16 In. L (TFP02720)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGV8)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 15.0 kW (MUH154)
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (MUH0321)
- QMARK 120VAC Toe Space Heater with Thermostat, Fan Forced (QTS1500T)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 10.0 kW (MUH108)
- CADET MFG 240V96Base Elec Heater (9958)
- Qmark Electric Heaters & Accessories