Shop All Cabinet Unit Heaters
This Product is Discontinued
Qmark
6700-10000W 480V Stock Cabinet Unit Heater (Discontinued)
Mfr # CUS94510483FF
Zoro # G1692117
Free Shipping & Returns
This Product is Discontinued
Key Features
- Heater Voltage 277/480VAC
- BtuH 34,000
- Amps AC 13/9, 37/25
- High kW 10
- Low kW 6.70
Product Information
- Brand Qmark
- MFR # CUS94510483FF
- Zoro # G1692117
- UPC # 685360017976
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Depth | 9-7/8" |
Height | 26-3/8" |
Width | 45" |
Overall Height | 26 3/8 in |
Overall Width | 45 in |
Overall Depth | 9 7/8 in |
Cabinet Dimensions - W x H x D | 35 in x 26-3/8 in x 9-7/8 in |
Overall Dimensions - W x H x D | 45 in x 26-3/8 in x 9-7/8 in |
Description
Electric Cabinet Unit Heater, Mounting Type Recessed, Semi-Recessed, Wall, Overall Depth 9 7/8 in, Overall Height 26 3/8 in, Overall Width 45 in, Cabinet Dimensions - W x H x D 35 in x 26-3/8 in x 9-7/8 in, Housing Color Beige, 3 Phase, Voltage 480V AC, Wattage Output 6.7kW/10kW, Amperage 12 A, Air Flow 400/500 CFM, Frequency 60 Hz, Heating Capacity 34,000 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.