Shop All Carbide-Tipped Drill Bits
Qic Tools
4mm Vpoint, Through Drill Bits 77mm Long
Mfr # VB.400.77R
Zoro # G610106854
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 77 mm
- Cutting Direction RH
- Shank Size 10 mm
- Cut Diameter 4 mm
Product Information
- Brand Qic Tools
- MFR # VB.400.77R
- Zoro # G610106854
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 77 mm |
Shank Size | 10 mm |
Cut Diameter | 4 mm |
Details
Cutting Direction | RH |
Description
Carbide Tipped V-point Drill Bits are designed to allow a very clean through hole. The drills have a 'V' tip that allows the outside tip to shear the top surface as it cuts allowing a clean surface at the top and bottom of the hole. All drills come equipped with a depth screw on the bottom of the shank and a flat for set screws to lock into. Coating on the fluting of the drill bits reduces the friction between the chips and the inside of the flute the help prevent burning of material. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Spud Wrench, 1-1/4-Inch Nominal Opening with Tether Hole (3212TT)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round (LBH002)
- BOSCH Benchtop Router Table (RA1181)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 9/16"x5/8"x2"x4-1/8" (C39074)
- QIC TOOLS 9mm Vpoint, Through Drill Bits 70mm Long (VB2.900.70L)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421062)
- DIABLO Speedemon Red Granite Carbide Tipp, PK5 (DMARG1220-S5)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (3Xd) (DH451130)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- DIABLO 1/4"x18" Installer Bit (DIB1050)
- DRILL AMERICA #47 Solid Carbide Drill Bit (DMOD47)
- Qic Tools Drill Bits