Shop All Jobber Length Drill Bits
Qic Tools
4mm Pilot, Jobber Drills with Brad Point
Mfr # PDSC.400.53R
Zoro # G510106763
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 4 mm
- Cutting Direction RH
- Weight 0.5 lb.
- Cut Diameter 4 mm
Product Information
- Brand Qic Tools
- MFR # PDSC.400.53R
- Zoro # G510106763
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 4 mm |
Cut Diameter | 4 mm |
Details
Cutting Direction | RH |
Weight | 0.5 lb. |
Description
Brad Point Pilot drills are an essential part of any tooling shop. Like Brad-Point drill bits, Brad point Pilot Drills allow for a blind pilot hole any depth into the material. Our pilot drills are Solid Carbide which lends itself to longer tool life. Most companies supply these drills in HSShigh speed steel which is a less expensive option but doesn't last nearly as long. These drills are typically paired with a drill adapter for the respective shank diameter of the drills chosen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Arrow HT50 Hammer Tacker, T50, Steel Staple (HT50)
- TEKTON 10 to 17 Inch Telescoping Basin Wrench (7/8 - 2-1/2 in.) (WRN92004)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41236)
- STARRETT Carbide Tipped Hole Saw, 1-13/32", 36mm (SM36)
- QIC TOOLS 4.5mm Pilot, Jobber Drills with Brad Point (PDSC.450.53R)
- QIC TOOLS 3mm Pilot, Jobber Drills with Brad Point (PDSC.300.53R)
- QIC TOOLS 5mm Pilot, Jobber Drills with Brad Point (PDSC.500.53R)
- QIC TOOLS 2mm Pilot, Jobber Drills with Center Point (PVSC.200.45L)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-13/32 in. (47385)
- MELIN TOOL CO #5 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 3" (HDR-5)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-B (C23321)
- Qic Tools Jobber Length Drill Bits