Shop All Brad-Point Drill Bits
Qic Tools
4mm Boring, Dowel Solid Carbide Drill Bit
Mfr # DBSC.400.70R
Zoro # G810384977
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Cut Diameter 4 mm
- Cut Length 30 mm
- Shank Size 10 mm
- Rotation Right Hand
Product Information
- Brand Qic Tools
- MFR # DBSC.400.70R
- Zoro # G810384977
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 70 mm |
Cut Diameter | 4 mm |
Cut Length | 30 mm |
Shank Size | 10 mm |
Details
Rotation | Right Hand |
Description
Solid Carbide Brad Spur Drill bits are designed to create a very clean bottom hole most commonly used for inserting dowels. The tool life is much greater than carbide tipped drills because the entirety of the drill is solid carbide which assists in material cutting, chip removal and heat dissipation. The drills have a 'W' tip that allows the outside spurs to shear the top surface as it cuts allowing a clean surface at the opening of the hole. All drills come equipped with a depth screw on the bottom of the shank and a flat for set screws to lock into. Coating on the fluting of the drill bits reduces the friction between the chips and the inside of the flute the help prevent burning of material. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/2" 3Xd HSS Se .532 X 1.596 Drill .781 Cbore 1/2 Shank 4-1/2 Oal (50-L2-388)
- HOUGEN 1 in. X 4 in. 12,000-Series Annular Cutter (4-12232)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-K (C70041)
- EREM Tweezers Antimagnetic Micro Fine (65ASA)
- QIC TOOLS 12.7mm 1/2in Boring, Dowel Drill Bits 57mm Long (DB3.127.57L)
- QIC TOOLS 14mm Boring, Dowel Drill Bits 70mm Long (DB2.140.70L)
- QIC TOOLS 5.5mm 7/32in Boring, Dowel Drill Bits 70mm Long (DB2.550.70R)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57R)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57L)
- QIC TOOLS 8mm Boring, Dowel Drill Bits 57mm Long (DB3.800.57R)
- FISCH Brad Point Drill HS Dbl. Flute (FSF-176602)
- Qic Tools Brad-Point Drill Bits