Shop All Indexable Milling Cutters
Qic Tools
4in Spoilboard, Fly Cutter 3/4in SH
Mfr # IR1.400.34
Zoro # G810106623
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Dia. 4"
- Neck Length 3/4"
- Length of Cut 14 mm
Product Information
- Brand Qic Tools
- MFR # IR1.400.34
- Zoro # G810106623
- Country of Origin Portugal
- Category Indexable Milling Cutters
Dimensions
Cutting Dia. | 4" |
Neck Length | 3/4" |
Length of Cut | 14 mm |
Description
Spoil Board Cutters are an integral part of cnc maching if you own a flat bed cnc machine. The purpose is to remove the top layer of the waste board or spoilboard which is typically made of a low density mdf. We offer two sizes a 4in and a 2.5in. The diameter is an important consideration for larger machines. A larger diameter for a spoilboard cutter can reduce the time for planing by 50%. You can also reduce planing time by an additional 30% if you change from a 2 wing to a 3 wing and increase the feed rate. replacement inserts are a 14x14x2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (0448)
- WIHA Precision Slotted Screwdriver, 3 mm (27278)
- PROTO Metric Plain Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (J46514)
- MORSE Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (1634060894-WWG)
- QIC TOOLS 2-1/2in Spoilboard, Fly Cutter 1/2in SH (IR1.250.50)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- SOWA INDEXABLE CUTTING TOOLS HFNC09250HR6 212 Milling Cutter 6Flute (148798)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- Qic Tools Indexable Milling Cutters