Shop All Wood Drilling Bits
Qic Tools
40mm Hinge Boring Bits 70mm Long
Mfr # HB.400.70R
Zoro # G510106558
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Weight 0.5 lb.
- Shank Dia. 10 mm
- Cutting Direction RH
- Cut Diameter 40 mm
Product Information
- Brand Qic Tools
- MFR # HB.400.70R
- Zoro # G510106558
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 40 mm |
Details
Weight | 0.5 lb. |
Cutting Direction | RH |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 18mm Surface Drive, 100mm, 3/4 Sq. Drive (16310M-18)
- WERA Insulated Slotted Screwdriver 5/16 in Round (05006130001)
- BETA Ball Head Hex Driver, 2.5mm (012930502)
- KLEIN TOOLS Impact Rated Multi-Bit Screwdriver / Nut Driver, 11-in-1 (32500HD)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- MILWAUKEE TOOL 11/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6805)
- IRWIN Woodboring Bit, 1/2 x 6 IN (3041001)
- CENTURY DRILL & TOOL Forstner Drill Bit 1-3/4" (37791)
- WOODOWL Countersink #6 - 9/64" (00760)
- Qic Tools Wood Drilling Bits