Shop All Wood Drilling Bits
Qic Tools
38mm Hinge Boring Bits 70mm Long
Mfr # HB.380.70L
Zoro # G710106501
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Weight 0.5 lb.
- Cutting Direction LH
- Shank Dia. 10 mm
- Cut Diameter 38 mm
Product Information
- Brand Qic Tools
- MFR # HB.380.70L
- Zoro # G710106501
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 38 mm |
Details
Weight | 0.5 lb. |
Cutting Direction | LH |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2090)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-07-09-1/2)
- 5S SUPPLIES Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Black (TBF-1022-BLK)
- MAKITA Lxt Brushless 2Pc. Combo Kit 18V (XT296ST)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- BOSCH Wood Drilling Bit, HSS, 7/8" Bit Size (NKSC14)
- IRWIN Speedbor Max, 3/4x4in, Oal, PK3 (1866035)
- MILWAUKEE TOOL 5/8 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6904)
- MILWAUKEE TOOL 5/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6704)
- Qic Tools Drill Bits