Shop All Wood Drilling Bits
Qic Tools
38mm Hinge Boring Bits 57mm Long
Mfr # HB.380.57R
Zoro # G910106493
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Cutting Direction RH
- Shank Dia. 10 mm
- Weight 0.5 lb.
- Cut Diameter 38 mm
Product Information
- Brand Qic Tools
- MFR # HB.380.57R
- Zoro # G910106493
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 38 mm |
Details
Cutting Direction | RH |
Weight | 0.5 lb. |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Set, #C-10 (15336)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4121X20)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- YG-1 TOOL CO Ball End Mill, Single End, 1/8", HSS (41039HN)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- BOSCH 6In Extension 7/16In Shank (EX1006)
- CMT Hinge Boring Bit, Rght, 35mm dia., 57.5mm L (317.350.11)
- FREUD Cylinder (Hinge) Bit, 40mm dia. (CB35057L)
- DISCO Drill Bit, 5/8" dia. w/1/2" Shank (12994)
- Qic Tools Drill Bits