Shop All Router Bits
Qic Tools
3/8in R Large Bead Bit with Bearing 1/2in SH
Mfr # CBP14.114.12
Zoro # G810384496
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-1/4"
- Length of Cut 1-7/16"
- Radius (In.) 3/8"
- Shank Length (In.) 1/2"
Product Information
- Brand Qic Tools
- MFR # CBP14.114.12
- Zoro # G810384496
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-1/4" |
Length of Cut | 1-7/16" |
Radius (In.) | 3/8" |
Shank Length (In.) | 1/2" |
Description
The Large Bead Bit is for cutting a rounded groove into the edge of material. The tool is used for a more pronounced decorative corner bead that the regular Full Bead Bit. If used against two adjoining pieces of material the profile resembles a leaf shaped bead. This tool is to be used in handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100.75-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (208115)
- WIHA Torx(R) Plain Torx(R) Key, T30 Tip Size, 1 19/64 in Long, 1 in Short (37130)
- IRWIN 10 Locking Pliers (102L3)
- PROTO 1/4 in Drive Square Socket Driver SAE 1/4" Tip, 7 in L (J4769)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.13)
- QIC TOOLS 3/8in R Bead and Cove Bit with Bearing 1/2in SH (CBP15.114.12)
- QIC TOOLS 1/4in Dado Solid Carbide Bit 1-1/2inL (RSC3.140.11)
- QIC TOOLS 1/8in R Edge Beading Bit with Bearing 1/2in SH (CBP12.78.12)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/4in SH (CBP12.1316.14)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1316.12)
- CMT Corner Beading Bit, 1/4-Inch Shank, 3/16-Inch Radius, Carbide-Tipped (861.048.11)
- Qic Tools Routers & Accessories