Shop All Jobber Length Drill Bits
Qic Tools
3.5mm Pilot, Jobber Drills with Brad Point
Mfr # PDSC.350.53L
Zoro # G210106834
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 3.5 mm
- Cutting Direction LH
- Weight 0.5 lb.
- Cut Diameter 3.5 mm
Product Information
- Brand Qic Tools
- MFR # PDSC.350.53L
- Zoro # G210106834
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 3.5 mm |
Cut Diameter | 3.5 mm |
Details
Cutting Direction | LH |
Weight | 0.5 lb. |
Description
Brad Point Pilot drills are an essential part of any tooling shop. Like Brad-Point drill bits, Brad point Pilot Drills allow for a blind pilot hole any depth into the material. Our pilot drills are Solid Carbide which lends itself to longer tool life. Most companies supply these drills in HSShigh speed steel which is a less expensive option but doesn't last nearly as long. These drills are typically paired with a drill adapter for the respective shank diameter of the drills chosen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES Eclipse 902-205 - 1000V Insulated Heavy Duty Side Cutter - 7-3/4" (902-205)
- DYNAMIC Tools 1/4" Drive Torx® Head Socket, Std Length Chrome, Torx® Bit T10 (D002310)
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- MILWAUKEE TOOL Front Pulley Guard Machined (28-41-0510)
- QIC TOOLS 2mm Pilot, Jobber Drills with Center Point (PVSC.200.45L)
- QIC TOOLS 3mm Pilot, Jobber Drills with Brad Point (PDSC.300.53R)
- QIC TOOLS 5mm Pilot, Jobber Drills with Brad Point (PDSC.500.53R)
- QIC TOOLS 4.5mm Pilot, Jobber Drills with Brad Point (PDSC.450.53R)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-X (C18051)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Decimal Equivalent: 0.2047 (30532)
- WESTWARD 1.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLL0)
- Qic Tools Drill Bits