Shop All Wood Drilling Bits
Qic Tools
35mm Hinge Boring Bits 70mm Long
Mfr # HB.350.70R
Zoro # G410106467
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Shank Dia. 10 mm
- Weight 0.5 lb.
- Cutting Direction RH
- Cut Diameter 35 mm
Product Information
- Brand Qic Tools
- MFR # HB.350.70R
- Zoro # G410106467
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 35 mm |
Details
Weight | 0.5 lb. |
Cutting Direction | RH |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 9/16 in Size, Deep Socket, black oxide (J6518H)
- PROTO 3/4 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (J07530T)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK50 (40L633)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 7/16"x 1" (HMSU.7/16)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- MILWAUKEE TOOL 1/2 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6802)
- IRWIN Speedbor Max, 7/8x4in, Oal, PK3 (1866036)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit 1-1/2" (48-25-5225)
- IRWIN BIT DRILL FORSTNR 1-3/4"" (1966936)
- Qic Tools Drill Bits