Shop All Wood Drilling Bits
Qic Tools
35mm Hinge Boring Bits 57mm Long
Mfr # HB.350.57L
Zoro # G810106555
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Weight 0.5 lb.
- Shank Dia. 10 mm
- Cutting Direction LH
- Cut Diameter 35 mm
Product Information
- Brand Qic Tools
- MFR # HB.350.57L
- Zoro # G810106555
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 35 mm |
Details
Weight | 0.5 lb. |
Cutting Direction | LH |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/2"-13, Bottoming, TiCN, 0 Flutes (1400142808)
- DRILL AMERICA 1/2 NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-12NPT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2616GE)
- WESTWARD Wrench, Combination, Metric, 25mm (54PP62)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/2"L Flute (13-DM71)
- WILTON Premium Mortise Chisel And Bit 5/16IN (1791092)
- L.H. DOTTIE L.H. Dottie 1/4'' x 2-1/2'' Speed-D-Feed Replacement Screw Point (SDF14S)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- Qic Tools Drill Bits