Shop All Wood Drilling Bits
Qic Tools
34mm Hinge Boring Bits 57mm Long
Mfr # HB.340.57L
Zoro # G310106468
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Weight 0.5 lb.
- Shank Dia. 10 mm
- Cutting Direction LH
- Cut Diameter 34 mm
Product Information
- Brand Qic Tools
- MFR # HB.340.57L
- Zoro # G310106468
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 34 mm |
Details
Weight | 0.5 lb. |
Cutting Direction | LH |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP BIT ZIP WNDW/DR 1/4""ROTO (WD1)
- DEWALT 7/8" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1627)
- HHIP 4" 5C Mount For 3 & 4 Jaw Self Centering Lathe Chucks (3900-4704)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SG)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit 2-1/8" (48-25-5240)
- DISCO Drill Bit, 25/32" dia. w/1/2" Shank (13004)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- GEARWRENCH 1/4" x 3-1/2" Magnetic Bit Shaft (310901GR)
- Qic Tools Wood Drilling Bits