Shop All Router Bits
Qic Tools
3/4in Straight Template Bit with Bearing 1/2in SH
Mfr # CTB1.34.114.12
Zoro # G910386659
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Length of Cut 1-1/4"
- Shank Length (In.) 1/2"
- Overall Length (In.) 2-3/4"
- Bearing SBE155
Product Information
- Brand Qic Tools
- MFR # CTB1.34.114.12
- Zoro # G910386659
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 1-1/4" |
Shank Length (In.) | 1/2" |
Overall Length (In.) | 2-3/4" |
Details
Bearing | SBE155 |
Description
The Straight Template router bit is a multipurposed tool that is great for template cutting parts, joints and internal cuts. These bits have the ability to plunge. The bearing is mounted on the shank portion of the cutter. Used with templates attached to workpieces as the bearing is guided against the template fixed to the workpiece created a copy of the template. This can be used in a table top or handheld router.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Damaged Screw Extractor Set, 3 pcs. (11215)
- MILWAUKEE TOOL 3/8 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4685)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83149)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 21/32 (C20680)
- QIC TOOLS 1/2in Flush Trim Double Bearing 1/2in SH (CTB5.12.2.12)
- QIC TOOLS 3/8in One Flute Compression Segmented PCD Diamond Router Bit 1.5in CL (RD1.38.150.38)
- QIC TOOLS 1/4in Slot Cutter Four Wing Cutter (CSB8.178.250)
- QIC TOOLS 1/2in V-Groove 120 Degree 2-1/4in L (CVB2.134.1.12)
- QIC TOOLS 3/8in R Large Bead Bit with Bearing 1/2in SH (CBP14.114.12)
- QIC TOOLS 1/2in Straight Bits Two Flute 4-1/8inL (CSB2.12.2.13)
- CMT Router Bit, Carbide Tipped, 1 in. Cut Dia. (814.754.11)
- Qic Tools Routers & Accessories