Shop All Router Bits
Qic Tools
3/4in Downshear Roughing Solid Carbide Bit 6inL
Mfr # RSC22.340.22
Zoro # G510387063
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3/4"
- Length of Cut 3-1/4"
- Overall Length (In.) 6"
- Shank Length (In.) 3/4"
Product Information
- Brand Qic Tools
- MFR # RSC22.340.22
- Zoro # G510387063
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 3-1/4" |
Overall Length (In.) | 6" |
Shank Length (In.) | 3/4" |
Description
Downcut Roughing router bits are used when feed speed is required to be high or there is a lot of material to remove from the workpiece. The downshear geometry facilitates better workpiece holding and better top surface finish than if a upshear was used. The common applications are sizing, trimming and removing lots of material quickly. Increase the number of flutes if faster feedrate is required. Great for solid wood, veneered plywood and a variety of other materials. Used on 5 axis, point-to-point machines, router tables, handheld routers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Wrench, Cordless, Compact, 20VDC (DCF896B/DCB204)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery (ML48-11-1880)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.023 (111102300)
- QIC TOOLS 1/16in Slot Cutter Four Wing Cutter (CSB8.178.062)
- QIC TOOLS 3/8in One Flute Compression Segmented PCD Diamond Router Bit 1.5in CL (RD1.38.150.38)
- QIC TOOLS 1/2in R Core Box Bits 1/2in SH (CFB3.1.34.12)
- QIC TOOLS 3/8in R Bead and Cove Bit with Bearing 1/2in SH (CBP15.114.12)
- QIC TOOLS 1in R Roundover Bits With Bearing 2-1/2in CL (CRB3.212.1516.12.1)
- QIC TOOLS 1in V-Groove Bit 90 Degree 2-3/4in L (CVB1.2.114.12)
- FREUD Flush Trim Downcut Spiral Bit, 1/2"(Dia. (76-508)
- Qic Tools Router Bits