Shop All Wood Drilling Bits
Qic Tools
32mm Hinge Boring Bits 57mm Long
Mfr # HB.320.57L
Zoro # G210106988
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Cutting Direction LH
- Shank Dia. 10 mm
- Weight 0.5 lb.
- Cut Diameter 32 mm
Product Information
- Brand Qic Tools
- MFR # HB.320.57L
- Zoro # G210106988
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Overall Length | 57 mm |
Shank Dia. | 10 mm |
Cut Diameter | 32 mm |
Details
Cutting Direction | LH |
Weight | 0.5 lb. |
Description
Carbide Tipped Hinge Boring Bits or Forstner Bits are designed for created larger recess holes typically for hardware hence the name Hinge Bit The bit's geometry has a center point and edge spurs that give stability when making the recess allowing for clean, straight holes. The bit also includes a high setting screw on the bottom of the shank as well as a flat to help facilitate set screw clamping. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank. For heavy production uses please see our Diamond Hinge Boring Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Cylinder for Hitachi NR83A3 Replaces Hitachi 888-133 (SP 888-133)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 7mm (80253)
- ALLPAX Gasket Cutter, Rotary Style, 25" L x25" W (AX7001)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- CENTURY DRILL & TOOL Stubby Drill Bit, 1/8 in. (17008)
- IRWIN Drill Bit, 1 In (87916)
- MILWAUKEE TOOL 18" Extension (48-28-4011)
- EAZYPOWER EAZYPOWER 81779 Hinge Centering Drill Bits (1165166)
- Qic Tools Drill Bits