Shop All Wood Drilling Bits
Qic Tools
30mm Hinge Boring Bit PCD Diamond70 L RH
Mfr # DH1.30.10.70
Zoro # G810106715
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Cutting Direction RH
- Shank Dia. 10 mm
- Weight 0.25 lb.
- Cut Diameter 30 mm
Product Information
- Brand Qic Tools
- MFR # DH1.30.10.70
- Zoro # G810106715
- Country of Origin Poland
- Category Wood Drilling Bits
Dimensions
Overall Length | 70 mm |
Shank Dia. | 10 mm |
Cut Diameter | 30 mm |
Details
Cutting Direction | RH |
Weight | 0.25 lb. |
Description
The Diamond Hinge Bit is an extremely high quality steel bodied drill bit. There are two cutting edges and two spur diamond blades with a perfect center point. The shank has a flat to assist with tool hold down. This hinge bit can be used on a cnc machine with a flat shank adapter. The bit is designed for blind holes in solid wood, chipboard, and laminated panels for hardware. The life of the diamond tool compared to it's carbide counterpart is in excess of 20X the life of a carbide tipped hinge drill bit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN SciSSors Electrician, 5" (11012)
- WESTWARD 1/4 in Drive Impact Socket 9/32 in Size 6 pt Deep Depth, Black Oxide (4LXY2)
- MITUTOYO Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1 (611165-541)
- KNIPEX Automatic Wire Strippers, 7 1/4" Automat (12 21 180)
- QIC TOOLS 16mm Hinge Boring Bits 70mm Long (HB.160.70L)
- QIC TOOLS 17mm Hinge Boring Bits 57mm Long (HB.170.57R)
- QIC TOOLS 35mm Hinge Boring Bits 57mm Long (HB.350.57R)
- IRWIN Bit Extension, Wood Drilling, 18" L (3046003)
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- IRWIN Woodboring Bit, 1/2 x 6 IN (3041001)
- MILWAUKEE TOOL 11/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6905)
- Qic Tools Drill Bits