Shop All Jobber Length Drill Bits
Qic Tools
2mm Pilot, Jobber Drills with Center Point
Mfr # PVSC.200.45L
Zoro # G210106728
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 2 mm
- Overall Length 45 mm
- Cutting Direction LH
- Weight 0.5 lb.
- Cut Diameter 2 mm
Product Information
- Brand Qic Tools
- MFR # PVSC.200.45L
- Zoro # G210106728
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 2 mm |
Overall Length | 45 mm |
Cut Diameter | 2 mm |
Details
Cutting Direction | LH |
Weight | 0.5 lb. |
Description
Center Point Pilot drills are an essential part of any tooling shop. Like V-Point drill bits, Center point Pilot Drills allow for a pilot hole all the way through the material. Our pilot drills are Solid Carbide which lends itself to longer tool life. Most companies supply these drills in HSShigh speed steel which is a less expensive option but doesn't last nearly as long. These drills are typically paired with a drill adapter for the respective shank diameter of the drills chosen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 15 mm L.38 mm (03030015)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" DEEP IM (GP2016D)
- TOOLPRO Rear Outer Right Leg for TP01830 (TPS5018RM)
- MALCO VCB2 EV 10 in. Vinyl Siding & Fencing Cutting Circular Saw Blade (VCB2 EV)
- QIC TOOLS 3mm Pilot, Jobber Drills with Brad Point (PDSC.300.53R)
- QIC TOOLS 5mm Pilot, Jobber Drills with Brad Point (PDSC.500.53R)
- QIC TOOLS 4.5mm Pilot, Jobber Drills with Brad Point (PDSC.450.53R)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 23/64 (C97320)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #45 (44315)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 13/32 (57226)
- Qic Tools Drill Bits