Shop All Jobber Length Drill Bits
Qic Tools
2.8mm Pilot, Jobber Drills with Center Point
Mfr # PVSC.280.53L
Zoro # G310106871
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 2.8 mm
- Overall Length 53 mm
- Cutting Direction LH
- Weight 0.5 lb.
- Cut Diameter 2.8 mm
Product Information
- Brand Qic Tools
- MFR # PVSC.280.53L
- Zoro # G310106871
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 2.8 mm |
Overall Length | 53 mm |
Cut Diameter | 2.8 mm |
Details
Cutting Direction | LH |
Weight | 0.5 lb. |
Description
Center Point Pilot drills are an essential part of any tooling shop. Like V-Point drill bits, Center point Pilot Drills allow for a pilot hole all the way through the material. Our pilot drills are Solid Carbide which lends itself to longer tool life. Most companies supply these drills in HSShigh speed steel which is a less expensive option but doesn't last nearly as long. These drills are typically paired with a drill adapter for the respective shank diameter of the drills chosen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2161L)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45167)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1972801)
- MELIN TOOL CO Helix End Mill, Sqr, HSS, 60 deg., 3/8x3/4" (E60-1212)
- QIC TOOLS 2mm Pilot, Jobber Drills with Center Point (PVSC.200.45L)
- QIC TOOLS 5mm Pilot, Jobber Drills with Brad Point (PDSC.500.53R)
- QIC TOOLS 4.5mm Pilot, Jobber Drills with Brad Point (PDSC.450.53R)
- QIC TOOLS 3mm Pilot, Jobber Drills with Brad Point (PDSC.300.53R)
- OSG Jobber Drill Bit, 3/8 in., HSS - Co (17375008)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-B (C23321)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- Qic Tools Drill Bits